KRISBOW Mikroskop Biologi Trinokuler 40-1000X 1pc

#Nomor SKU S018046601
Wishlist
Rp33.999.900
Persediaan

Spesifikasi Produk

Model Number 40-1000X
Unit 1pc
Magnification 40X-1000X
Maximum Height (mm) 75
Maximum Width (mm) 140
Resolution (mikrometer) 2
Maximum Length (mm) 210
Light Source 6V 20W halogen lamp with brightness control
Filter Blue filter and Frosted filter
Nose Piece Quadruple (backward ball bearing inner locating)
Stage Double layer mechanical
Size (mm) 210x140
Move Range (mm) 75x50
Abbe Condenser N.A.1.25 rack & pinion adjustable
Collector For halogen lamp
Berat (Kg) 18.1
Tanggal Produk Terdaftar 06 September 2020
Terakhir Diperbaharui 11 August 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Peringatan
Untuk mengaktifkan garansi produk ini, silakan kunjungi link berikut ini: https://prodreg.klgsys.com/en/product-registration/creation/KWI
Feature
With wide field eyepieces and plan achromatic objectives, the field of view is widely and clear.
Coaxial coarse/fine focus system, with tensional adjustable and up stop, minimum division of fine focusing: 2#m.
Using Kohler illumination with 6V 20W halogen lamp with brightness control.
Simple polarizer can be added.
KW06-664 Biological Microscope is equipped with plan achromatic objectives and wide field eyepieces. It provides clear image, wide field, convenience operation. It serves biology medicine agriculture and industry area widely. KW06-664 Biological Microscope is the ideal instrument for medical treatment, teaching demonstration and scientific research.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan