SKF Pillow Block Ball Bearing (Bearing Duduk) SY 2. TF with Extended Inner Ring and Set Screw Locking, Cast Iron, ISO Standards 1pc
Rp899.900
Persediaan
Spesifikasi Produk
| Model Number | SY 2. TF |
|---|---|
| Unit | 1pc |
| Shaft Diameter (mm) | 50.8 |
| Centre Height (pillow block) (mm) | 63.5 |
| Housing Overall Width (mm) | 60 |
| Centre Distance Between Bolt Holes (mm) | 171.5 |
| Bearing Width, Total (mm) | 55.6 |
| Basic Dynamic Load Rating C (kN) | 43.6 |
| Basic Static Load Rating C0 (kN) | 29 |
| Limiting Speed (rpm) | 3600 |
| Housing Type | Pillow block |
| Number of Bolt Holes for Fasteners | 2 |
| Fastening Bolt Hole Type | Plain |
| Retaining Feature, Inner Ring | Set screws |
| Bore Type | Cylindrical |
| Rubber Seating Ring | Without |
| Material, Housing | Cast iron |
| Bearing Material | Bearing steel |
| Coating | Without |
| Sealing, Bearing | Seal and flinger on both sides |
| Sealing Type | Contact, standard |
| Sealing, Unit | Optional end cover |
| Lubricant | Grease |
| Relubrication Hole | With |
| Grease Fitting | With |
| Bore Diameter d (mm) | 50.8 |
| Shoulder Diameter of Inner Ring d1 (mm) | ≈ 69.06 |
| Base Width A (mm) | 60 |
| Top Width A1 (mm) | 40 |
| Standout of End Cover A5 (mm) | 37.5 |
| Width of Inner Ring B (mm) | 55.6 |
| Overall Bearing Width B1 (mm) | 55.6 |
| Distance From Locking Device Side Face to Thread Centre B4 (mm) | 9 |
| Height of Spherical Seat Centre H (mm) | 63.5 |
| Foot Height H1 (mm) | 24 |
| Overall Height H2 (mm) | 126 |
| Distance Between Attachment Bolts J (mm) | 171.5 |
| Distance Between Attachment Bolts Max J (mm) | max. 181 |
| Distance Between Attachment Bolts Min J (mm) | min. 162 |
| Overall Length L (mm) | 219 |
| Diameter of Attachment Bolt Hole N (mm) | 18 |
| Length of Attachment Bolt Hole N1 (mm) | 27.5 |
| Distance From Locking Device Side Face to Raceway Centre s1 (mm) | 33.4 |
| Housing Thread for the Grease Fitting RG | 1/4-28 UNF |
| Axial Position of the Housing Thread R1 (mm) | 4.5 |
| Angular Position of the Housing Thread Rα (°) | 45 |
| Diameter of Head Sphere of Grease Fitting DN (mm) | 6.5 |
| Hexagonal Key Size for the Grease Fitting SWN (mm) | 7 |
| Thread of Grease Fitting GN | 1/4-28 SAE-LT |
| Distance of Dowel Pins J6 (mm) | 201 |
| Axial Offset of Dowel Pins J7 (mm) | 21 |
| Recommended Diameter for Dowel Pins N4 (mm) | 4 |
| Fatigue Load Limit Pu (kN) | 1.25 |
| Catatan | Limiting speed with shaft tolerance h6 |
| Set Screw | 3/8-24 UNF |
| Hexagonal Key Size for Set Screw (mm) | 4.763 |
| Recommended Tightening Torque for Set Screw (N m) | 16.5 |
| Recommended Diameter for Attachment Bolts (mm) | 16 |
| Recommended Diameter for Attachment Bolts (inch) | 0.625 |
| Berat (Kg) | 1.2 |
| Tanggal Produk Terdaftar | 26 August 2020 |
| Terakhir Diperbaharui | 04 September 2026 |
Informasi Produk
Description
Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
Warning
Image may differ from product. See technical specification for details.Feature
- Strong- Ready to mount
- Lubricated and sealed bearing
- Quick locking onto the shaft
- Cost-effective
Dokumentasi Produk
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/SKF%20Pillow%20Block%20Ball%20Bearing%20(Bearing%20Duduk)%20SY%202_%20TF%20with%20Extended%20Inner%20Ring%20and%20Set%20Screw%20Locking%2C%20Cast%20Iron%2C%20ISO%20Standards%201pc/7hS017177269-3.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)