SKF Needle Roller and Cage Thrust Assembly (Laher Jarum) AXK 2542 1pc

#Nomor SKU S017176958
Wishlist
Rp60.900
Persediaan

Spesifikasi Produk

Model Number AXK 2542
Unit 1pc
Bore Diameter d (mm) 25
Outside Diameter D (mm) 42
Height (mm) 2
Basic Dynamic Load Rating C (kN) 13.4
Basic Static Load Rating C0 (kN) 60
Reference Speed (rpm) 3800
Limiting Speed (rpm) 7500
Bearing Part Needle roller and cage assembly
Cage Sheet steel
Roller Grade G2
Bearing Material Bearing steel
Coating Without
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Needle roller and cage thrust assemblies are designed to accommodate heavy axial loads and peak loads in one direction. They provide a high degree of stiffness within a minimum axial space. In applications where the faces of adjacent machine components serve as raceways, needle roller thrust bearings take up no more space than a conventional thrust washer. The bearings can also be combined with bearing washers to create complete bearings.
Warning
Image may differ from product. See technical specification for details.
Feature
- High axial load carrying capacity
- High stiffness
- Long service life
- Require minimal axial space
- Can be combined with bearing washers


Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan