SKF Machinery Shims (Feeler Gauge) TMAS 50-025 1pc

#Nomor SKU S017174206
Wishlist
Rp489.900
Persediaan

Spesifikasi Produk

Model Number TMAS 50-025
Unit 1pc
Shim Tickness (mm) 0.25
Shim Length (mm) 50
Shim Width (mm) 50
Slot Width (mm) 13
Slot Position (mm) 25
Material Stainless steel, 304S31
Part of Kit TMAS 50/KITTMAS 360TMAS 380TMAS 510TMAS 720
Berat (Kg) 1.0
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SKF Machinery Shims TMAS series
Accurate machine adjustment is an essential element of any alignment process.
SKF single slot pre-cut shims are available in five different dimensions and in ten different thicknesses.

- Made of high quality stainless steel (grade 304S31), allowing re-use.
- Easy to fit and to remove.
- Close tolerances for accurate alignment.
- Thickness clearly marked on each shim.
- Fully de-burred.
Warning
Image may differ from product. See technical specification for details.
Feature
- Easy to fit and remove
- Close tolerances for accurate adjustments
- Fully de-burred
- Supplied in packs containing 10 shims
- Thickness and size are clearly marked on the shim


Dokumentasi Produk

Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan