SKF Deep Groove Ball Bearing Single Row (Laher) 6204 1pc

#Nomor SKU S017161565
Wishlist
Rating:
100% of 100
(1)
Rp47.900
Persediaan

Spesifikasi Produk

Model Number 6204
Unit 1pc
Bore Diameter d (mm) 20
Outside Diameter D (mm) 47
Width B (mm) 14
Dimensions d1 (mm) 28.8
Recess Diameter D2 (mm) 40.59
Dimensions r1,2 (mm) min. 1
Diameter of Shaft Abutment da (mm) min. 25.6
Diameter of Housing Abutment Da (mm) max. 41.4
Dimensions ra (mm) max. 1
Basic Dynamic Load Rating (kN) 13.5
Basic Static Load Rating (kN) 6.55
Fatigue Load Limit (kN) 0.28
Reference Speed (rpm) 32000
Limiting Speed (rpm) 20000
Number of Rows Single Row
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance CN
Bearing Material Bearing Steel
Berat (Kg) 1.2
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 04 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Simple, versatile and robust design
- Low friction
- High-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk