Esser Smoke Alarm XS100 1pc

#Nomor SKU S017082846
Wishlist
Rp1.599.900
Persediaan

Spesifikasi Produk

Model Number XS100
Unit 1pc
Use Voltage Long-lasting 3V lithium battery
Ambient Temperature (°C) -10 to 55
Relative Humidity (%) 95
Dimensions (mm) Ø116x42
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The XS100 optical smoke detector provides reliable detection of smoke particles. It is suitable for most living rooms: living room, bedrooms. It is not suitable for installation in the kitchen or bathroom.
Feature
Discreet and aesthetic design.
Quick and easy installation.
10 years of battery life.
Lifetime and warranty 10 years*.
Wireless interconnectivity thanks to the XW100 module.
Up to 32 detectors on the same network.
Clearly visible LED status indicator: power on, fault alarm.
Large, easily accessible button for testing and stopping the audio signal.
Recommended ceiling or wall mounting.
Functional self-test every 10 seconds.
Self-locking mounting bracket.
Advanced end-of-life warning for proactive maintenance.
Alarm sound signal: 85dB.
(*It is the responsibility of the installer to ensure that the product is installed in accordance with applicable regulations)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan