Schneider Electric Zelio Control RM22TR33 Modular 3-phase Control Relay 1pc

#Nomor SKU S017082327
Wishlist
Rating:
100% of 100
(1)
Rp1.999.900
Persediaan

Spesifikasi Produk

Model Number RM22TR33
Unit 1pc
Range of Product Zelio Control
Product or Component Type Modular measurement and control relays
Relay Type Control relay
Network Number of Phases 3 phases
Relay Name RM22TR
Relay Monitored Parameters Over voltage and under voltage detection Phase sequence Phase failure detection
Time Delay Type Adjustable 0.1-30 s, +/- 10 % of the full scale value on crossing the threshold Tt
Switching Capacity (VA) 2000
Measurement Range 380-480 V voltage AC
Reset Time (ms) 1500 at maximum voltage
Max. Switching Voltage (V) 250 AC
Min. Switching Current (mA) 10 at 5 V DC
Max. Switching Capacity (A) 8 AC
Rated Supply Voltage (V AC) 380-480
Supply Voltage Limits 304-576V AC
Operating Limits -20% + 20% Un
Power Consumption (V/A) 15 at 480 V AC 60 Hz
Voltage Detection Threshold < 100 V AC
Supply Voltage Frequency (Hz) 50-60 (+/-10%)
Output Contacts 2 C/O
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 06 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This Harmony RM22-TR relay allows monitoring of phase and undervoltage/overtage in 3-phase networks. This modular multi function 3-phase control relay is ideal for monitoring of electrical values in industrial and building control panels. It applies to a wide type of industrial automation applications such as hoisting, packaging, lifts, textile, water. It has one of market slim form-factors with 22.5mm width, allowing for a flexible and easy installation on DIN rail, using the same space as any modular 1-pole DIN device. It also offers a diagnostic button, sealable cover, simple and precise settings with screw trimmers. It provides automatic shutdown management and fault information to user for a quick fault identification and troubleshooting. multi function controller for wide choice selected in hard-wired logic automated systems, ideal for refurbishment of old installations without using a PLC.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Bersertifikasi SNI
Produk ini sudah terdaftar sesuai Standar Nasional Indonesia.
e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk