KAGASEL Photo Controls AS Series AS-2203EC 1pc

Rp189.900
Persediaan

Spesifikasi Produk

Model Number AS-2203EC
Unit 1pc
Type Thermal Relay Type
Voltage Rating (V) 220
Current (A) 3
Incandescent Lamp (W) 600
LED/Fluorescentlamp/Mercury Vapor Lamp (VA) 600
Berat (Kg) 0.1
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 14 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. ON and OFF operations are performed by sensing of
light levels.
2. Random switching due to cloud shadow and such
stray light as automobile head light is eliminated by
using the thermal relay.
3. Durability and reliability are not affected by change
of temperature and external mechanical forces.
Small power consumption. Operates either by 50Hz
or 60Hz.
4. The direction on the lighting side can be changed
by an easy direction adjustment, the influence from
light other than natural light can be decreased.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan