LIQUI MOLY Disc Brake Part Cleaner Rapid (Cairan Pembersih Rem) 500ml 1pc

#Nomor SKU S015910240
Wishlist
Rp139.900
Persediaan

Spesifikasi Produk

Unit 1pc
Color/Appearance Colorless
Density (g/mL) 0.707
Base Solvet-Mixture, Acetone-free
Form Liquid. Aerosol
Flash Point (°C) < 21
Propellant C02
Size (ml) 500
Berat (Kg) 0.5
Tanggal Produk Terdaftar 26 August 2020
Terakhir Diperbaharui 11 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A combination of selected acetone-free solvents for the rapid, efficient cleaning and degreasing of components in motor vehicles and industrial applications. The low surface tension of this product gives it excellent penetration properties, enabling it to dissolve oil, grease, resin and tar residues and contaminants easily, even in hidden areas. After the solvent has evaporated, the surface is left free of grease and residues.

Properties
- optimum penetration capacity
- dissolves resin and tar-type residues
- controlled evaporation free of residues
- high proportion of active components
- leaves no residues
- low surface tension
- universal application
- absolutely free of chlorine
- optimizes economical use
- removes oil and grease-based contaminants
- contains no acetone

Areas of application Automotive area: Brakes: Drum and disc brakes, linings, shoes, cylinders, springs and pads. Clutch: Clutch linings, pressure plates and clutch components in general. Transmission: Automatic gearshifts, planet carriers, oil pump, brake bands, clutches, gearwheels. Assembly and repair: Carburetor, gasoline pump, engine parts, electrical systems such as controllers, alternators and starters. Removes oil and grease spots from floor coverings, materials and linings. Industrial areas: For removing stubborn contaminants such as oil, grease, silicone residue, permanent markers, abraded rubber and wax. Ideal on sensitive surfaces and materials such as stainless steel, copper and aluminum alloys. Note: Product may attack paints and plastic components. Check for compatibility before using. Application Spray contaminated components and allow to drain. After the solvent has evaporated, the components will be clean and free from grease.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait