Spesifikasi
| Color/Appearance | Colorless |
|---|---|
| Density (g/mL) | 0.707 |
| Base | Solvet-Mixture, Acetone-free |
| Form | Liquid. Aerosol |
| Flash Point (°C) | < 21 |
| Propellant | C02 |
| Size (ml) | 500 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A combination of selected acetone-free solvents for the rapid, efficient cleaning and degreasing of components in motor vehicles and industrial applications. The low surface tension of this product gives it excellent penetration properties, enabling it to dissolve oil, grease, resin and tar residues and contaminants easily, even in hidden areas. After the solvent has evaporated, the surface is left free of grease and residues.
Properties
- optimum penetration capacity
- dissolves resin and tar-type residues
- controlled evaporation free of residues
- high proportion of active components
- leaves no residues
- low surface tension
- universal application
- absolutely free of chlorine
- optimizes economical use
- removes oil and grease-based contaminants
- contains no acetone
Areas of application Automotive area: Brakes: Drum and disc brakes, linings, shoes, cylinders, springs and pads. Clutch: Clutch linings, pressure plates and clutch components in general. Transmission: Automatic gearshifts, planet carriers, oil pump, brake bands, clutches, gearwheels. Assembly and repair: Carburetor, gasoline pump, engine parts, electrical systems such as controllers, alternators and starters. Removes oil and grease spots from floor coverings, materials and linings. Industrial areas: For removing stubborn contaminants such as oil, grease, silicone residue, permanent markers, abraded rubber and wax. Ideal on sensitive surfaces and materials such as stainless steel, copper and aluminum alloys. Note: Product may attack paints and plastic components. Check for compatibility before using. Application Spray contaminated components and allow to drain. After the solvent has evaporated, the components will be clean and free from grease.
Properties
- optimum penetration capacity
- dissolves resin and tar-type residues
- controlled evaporation free of residues
- high proportion of active components
- leaves no residues
- low surface tension
- universal application
- absolutely free of chlorine
- optimizes economical use
- removes oil and grease-based contaminants
- contains no acetone
Areas of application Automotive area: Brakes: Drum and disc brakes, linings, shoes, cylinders, springs and pads. Clutch: Clutch linings, pressure plates and clutch components in general. Transmission: Automatic gearshifts, planet carriers, oil pump, brake bands, clutches, gearwheels. Assembly and repair: Carburetor, gasoline pump, engine parts, electrical systems such as controllers, alternators and starters. Removes oil and grease spots from floor coverings, materials and linings. Industrial areas: For removing stubborn contaminants such as oil, grease, silicone residue, permanent markers, abraded rubber and wax. Ideal on sensitive surfaces and materials such as stainless steel, copper and aluminum alloys. Note: Product may attack paints and plastic components. Check for compatibility before using. Application Spray contaminated components and allow to drain. After the solvent has evaporated, the components will be clean and free from grease.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/ciP103940450-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
