KARCHER HOME & GARDEN Bundling Promo Type (Paket Penyedot Debu) K 2.360 *KAP + WD 1 Home *SEA 1set

#Nomor SKU S015290007
Wishlist
Rp3.099.900
Persediaan

Spesifikasi Produk

Model Number K 2.360 *KAP + WD 1 Home *SEA
Unit 1set
Current Type (V/Hz) Part.no 1.601.686.0 : 220-240/50-60 and Part.no 1.098-310.0 : 220-240/50-60
Maximum Pressure (MPa) Part.no 1.601.686.0 : 12
Connected Load (kW) Part.no 1.601.686.0 : 1.4
Flow Rate (L/hour) Part.no 1.601.686.0 : 360
Maximum Inlet Temperature (°C) Part.no 1.601.686.0 : Max. 40
Container Capacity (L) Part.no 1.098-310.0 : 15
Energy Use (W) Part.no 1.098-310.0 : 1000
Power Cable Length (m) Part.no 1.098-310.0 : 4
Actual Suction Power (aW) Part.no 1.098-310.0 : 160
Dimensions (mm) Part.no 1.601.686.0 : 328x258x661 and Part.no 1.098-310.0 : 331x352x461
Compatible For Home and garden
Maximum Pressure (bar) Part.no 1.601.686.0 : 120
Berat (Kg) 19.3
Tanggal Produk Terdaftar 21 July 2020
Terakhir Diperbaharui 08 August 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This SKU is a bundling product (High Pressure Cleaners - Model Number : K 2.360 KAP) Part Number : 1.601.686.0 and (Multi Purpose Vacuum Cleaners - Model Number : WD 1 HOME SEA) Part Number : 1.098-310.0


K 2.360 KAP High Pressure Cleaners
Unit : 1unit
Part Number : 1.601.686.0
Compact, versatile, robust - the K 2.360 with wheels is ideal for occasional use around the house. This practical high-pressure cleaner is designed for easy transport and mobility. Suitable, e.g. for cleaning cars, garden furniture or patios. An impact-resistant, recyclable plastic casing prevents dirt particles from damaging the motor and pump. A safety valve prevents pressure overload. A pressure switch control switches the motor on and off when the trigger gun is pressed and released. High-performance machine with high-quality N-Cor pump. A detergent injector system supplies detergent to the area being cleaned also at low pressure. A large on/off switch, smooth-running wheels, on-board practical accessory storage for lances and an ergonomically designed trigger gun are further features of the K 2.360.


WD 1 HOME SEA Multi Purpose Vacuum Cleaners
Unit : 1unit
Part Number : 1.098-310.0
KARCHER Multi Purpose Vacuum Cleaners is A vacuum cleaner for diverse usage. A match for any type of dirt: the Karcher multi-purpose vacuum cleaners are ideal for car interior cleaning, workshops, garages, cellars, outside areas and renovation.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan