ANEST IWATA Agitator (Mesin Pengaduk Cat) AMM-6B 1unit

#Nomor SKU S013639495
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number AMM-6B
Unit 1unit
Type Hand Held
Reduction Ratio 1:1
Usable Viscosity Range 1 Pa. s or less
Stirring Blade Material SUS304
Stirring Shaft Material SUS303
Working Air Connection G1/4inch
Berat (Kg) 0.5
Tanggal Produk Terdaftar 16 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a stirring performance that overturns the conventional stereotype. Applications : and paint agitation
Feature
Anest Iwata's Mazeco series agitator uses a radial piston air motor, which has the following features compared to conventional vane air motors. - Rotation in the low-speed range is possible without a reducer - Simple structure (less consumable parts) because there is no reducer - Little fluctuation in rotation speed (stable rotation speed) - Significant reduction in air consumption (large energy saving effect)

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan