KARCHER HOME & GARDEN Handheld Vacuum Cleaner (Penyedot Debu) VC 5 Premium EU-I White 1unit

#Nomor SKU S013629304
Wishlist
Rp3.999.900
Persediaan

Spesifikasi Produk

Model Number VC 5 Premium EU-I
Unit 1unit
Part Number 1.349-200.0
Operating Radius (m) 10
Sound Pressure Level (dBA) 77
Cable Length (m) 9
Current Type (V/Hz) 220-240/50-60
Dimensions (mm) 182x261x621
Weight (kg) 4
Special Features Three Stage Bagless Filter System
Berat (Kg) 4.2
Tanggal Produk Terdaftar 08 April 2020
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small vacuum cleaner, great performance. The thoroughness of the VC 5 Premium handheld vacuum cleaner is just as impressive as that of a canister device, despite its extremely compact design. Thanks to Karcher's patented triple-telescope system, the vacuum cleaner can be reduced to half its original size, so that it takes up very little room when stored in even the smallest household. The particularly compact dry floor nozzle with special air channel and flexible joint was designed especially for the VC 5 Premium and delivers maximum cleaning power, despite the vacuum cleaner itself consuming very little power. The VC 5 Premium's bagless filter system with integrated filter cleaning is also exceptional: instead of purchasing expensive filter bags, you simply remove the filter box to quickly empty it. In addition, the Karcher VC 5 (white) Premium version has extensive accessories with which you can not only vacuum all hard floors and carpets, but also effortlessly and thoroughly clean narrow spaces and sensitive surfaces.
Feature
Triple-telescopic suction tube The device can be reduced to half its size at the push of a button. Easily stored in the smallest of spaces. Individual size adjustment. Switchable dry floor nozzle with flexible joint Excellent cleaning performance like large canister vacuum cleaners. Excellent manoeuvrability and easy to clean under furniture. Three-stage bagless filter system No need to buy replacement filter bags. Reliable dirt absorption in the device. Equipments: - Soft grip handle - Power control, with 4 power levels - Telescopic suction tube - HEPA filter, HEPA hygiene filter (EN 1882:1998) - Crevice nozzle - Soft dusting brush - Upholstery nozzle - Removable filter box, with main and long-life filter - Filter cleaning function, for main and long-life filter

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan