LOCTITE Thread Sealants 577 (Perekat Pipa) Tube EN/CH 50ml 1pc

#Nomor SKU S013628888
Wishlist
Rating:
100% of 100
(1)
Rp289.900
Persediaan

Spesifikasi Produk

Unit 1pc
Agency Approvals / Specifications DVGW, NSF, WRAS
Color Yellow
Key Characteristics Thixotropic
Temperature (°C) -65 up to 150
Maximum Thread Size (inch) R3
Viscosity 70000 - 130000 mPa.s (cP) Brookfield
Viscosity Temperature (°F) 77
Physical State Paste
Chemical Type Dimethacrylate Ester
Breakaway Torque (N m) 11
Pressure Resistance (psi) 10000 (68.9)
Type of Product Thread Sealant
Size (ml) 50
Temperature Range (°С) 180
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 01 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LOCTITE 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.

Excellent chemical resistance
Instant low pressure seal
Suitable for all metals
Medium-strength, general purpose thread sealant for sealing metal threads
Locks connection against vibration-induced loosening and other stresses
Easy to apply
Cures on active and inactive metals
NSF P1 Reg. No. 123001
Buy Loctite 577 50ml Acrylic Sealant online in India at wholesale rates. If you have been looking for Loctite 577 50ml Acrylic Sealant dealers, your search ends here as you can get the best Loctite 577 50ml Acrylic Sealant distributors in top cities such as Delhi NCR, Mumbai, Chennai, Bengaluru, Kolkata, Chennai, Pune, Jaipur, Hyderabad and Ahmedabad. You can purchase Loctite 577 50ml Acrylic Sealant of the finest quality and rest assured to get the best in terms of both durability and performance. If you are bothered about the Loctite 577 50ml Acrylic Sealant prices, you can be totally sure to get the best rates as Industrybuying brings you genuine Loctite 577 50ml Acrylic Sealant rates and quality assured products only from the best of brands with exclusive brand discounts you won’t find anywhere else. Procure Loctite 577 50ml Acrylic Sealant today and avail the best offers on your purchase.

Medium-strength, general purpose thread sealant for straight/straight and straight/taper threads and fittings. Fills the space between threaded parts and seals and locks at the same time. LOCTITE® 577 is designed for the locking and sealing of metal pipes and fittings as well as other threaded assemblies. The product provides an instant, low-pressure seal for metal pipes and fittings. It will not creep, shrink or shred. It has excellent chemical and thermal resistance and offers less migration of liquid product after application.
Warning
Expired 6/26/2024
Feature
Medium-strength, general purpose thread sealant for sealing metal threads Suitable for all metals Instant low pressure seal Excellent chemical resistance Locks connection against vibration-induced loosening and other stresses Easy to apply Cures on active and inactive metals NSF P1 Reg. No. 123001 DVGW Approval (EN 751-1): DVGW Reg. No. NG-5146CQ0312

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk