LOCTITE Threadlocker 242 (Lem Baut) 50ml 1pc

#Nomor SKU S013628673
Wishlist
Rating:
100% of 100
(3)
Rp379.900
Persediaan

Spesifikasi Produk

Unit 1pc
Chemical Basis/Base Methacrylate
Color Blue
Fixture Time (minute) Steel : 5, Brass : 15, Stainless Steel : 20
Key Characteristics Thixotropic
Substrates Metal: Brass, Metal: Steel, Metal: Steel - Stainless Steel
Viscosity 800 - 1600 mPa.s (cP) Brookfield; Medium, thixotropic
Technology Acrylic
Chemical Type Dimethacrylate ester
Appearance (uncured) Blue liquid LMS
Fluorescence Positive under UV light LMS
Components One component - requires no mixing
Cure Anaerobic
Secondary Cure Activator
Application Threadlocking
Strength Medium
Maximum Thread Size M6 to M20 (1/4 to 3/4inch)
Temperature Resistance (°C) 150
Breakaway/Prevail Torque (N m) 7.9/2.8
Cure Time (minute/hour) 10/24 (Fixture/Cure Strength)
Type of Product Threadlocking Adhesive
Container Type Bottle
Max. Thread Size M36
Breakaway Torque (N m) 11.5
Temperature Range (°С) -55 to +149
Full Curing Temperature (°C) 25
Adhesive Type Medium Strength
Size (ml) 50
Technical Data Sheet (TDS) TDS Model S013628673
Berat (Kg) 0.1
Tanggal Produk Terdaftar 07 April 2020
Terakhir Diperbaharui 15 June 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Medium strength, medium viscosity thixotropic threadlocking adhesive for metal thread sizes up to M36. LOCTITE® 242 is a medium strength, medium viscosity, methacrylate-based threadlocking adhesive offering general purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 min respectively. LOCTITE 242 is thixotropic to prevent migration after application and is intended for fasteners that require normal disassembly with standard hand tools.

LOCTITE® 242 is a medium strength threadlocking adhesive offering general-purpose qualities. The product provides quick fixture times on steel, brass and stainless steel of 5, 15 and 20 minutes respectively.
Medium strength – Removable with hand tools
Works on less active substrates also
Quick fixture time
Feature
Prevents loosening and leakage from shock & vibration: It occupies all gaps between the mating threads and cures into a hard thermoset plastic that strengthens the assembly against shocks and seals the threads.
Fluorescent: It has a characteristic blue colour that fluoresces under UV light. This helps during service to detect as to whether or not the product had been applied.
Medium strength: When required, assemblies locked with this can be easily removed using standard hand tools.
Medium strength Medium viscosity Quick fixture time Thixotropic to reduce adhesive migration

Ketentuan dan Kondisi Barang

e-Commerce Authorized Partner
monotaro.id merupakan mitra resmi produk ini.
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk