NITTO Surface Protection Film Spv-202R SPV-202R White 50mm 1roll

#Nomor SKU S013309619
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Model Number SPV-202R
Unit 1roll
Color White
Tape Length (m) 50
Adhesive Type Strong adhesion
Adhesive Strength (N/20mm) 2.7
Rewind Force 2.8 (N / 20mm)
Tensile Strength (N/20mm) 65
Elongation (%) 200
Main Uses For surface protection
Base Material PVC (PVC)
RoHS Directive 10 substances
Tape Thickness (mm) 0.12
Tape Width (mm) 50
Adhesive Rubber-based
M Code 70563228
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Surface protection during deep drawing and roll forming of stainless steel plate, aluminum plate, and polished steel plate.
Feature
SPV-202R is a surface protection material based on a soft polyvinyl chloride film. Suitable for metal plate processing and protection during transportation. Since it is a strong adhesive type, it is also suitable for relatively strong processing. It has good oil resistance and can be used for aluminum cutting. RoHS2 compliant product.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan