CHUKOH FLO Glass Cloth Adhesive Tape ACH5001 50mm 1roll

#Nomor SKU S013304508
Wishlist
Rp599.900
Persediaan

Spesifikasi Produk

Model Number ACH5001
Unit 1roll
Tensile Strength (N/10mm) 280
Tape Width (mm) 50
Tape Length (m) 10
Tape Thickness (mm) 0.2
Dielectric Breakdown Voltage (kV) 6
Main Uses For electrical insulation, temporary fixing, protection
Material Base material: glass cloth, adhesive: silicone
Weight (g) 174
Continuous Operating Temperature (°C) 180
Color white
Maximum Operating Temperature (°C) 200
Adhesive Strength (N/10mm) 4
Characteristic Heat-resistant
TRUSCO Number 449-4016
M Code 48994531
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical equipment insulation. Temporary fixing and protection under high temperature conditions.
Feature
Adhesive tape with excellent heat resistance. Heat class H (180 degrees Celsius) or equivalent. The core diameter is as large as 3 inches, making it easy to grip. Glass fiber shedding is reduced.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan