CHUKOH FLO Glass Cloth Adhesive Tape

Sebelum PPN:
Rp159.900 - Rp599.900
Spesifikasi
Tape Length (m)10
MaterialBase material: glass cloth, adhesive: silicone
Adhesive Strength (N/10mm)4
CharacteristicHeat-resistant
Colorwhite
Continuous Operating Temperature (°C)180
Dielectric Breakdown Voltage (kV)6
Main UsesFor electrical insulation, temporary fixing, protection
Maximum Operating Temperature (°C)200
Tape Thickness (mm)0.2
Tensile Strength (N/10mm)280

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Electrical equipment insulation. Temporary fixing and protection under high temperature conditions.
Feature
Adhesive tape with excellent heat resistance. Heat class H (180 degrees Celsius) or equivalent. The core diameter is as large as 3 inches, making it easy to grip. Glass fiber shedding is reduced.

Ulasan Produk

Tidak ada ulasan