NiGK Sterilization Card for Autoclave (Kartu Indikator) S-100-15 (for food) 1box(250sheets)

#Nomor SKU S013298401
Wishlist
Rp869.900
Persediaan

Spesifikasi Produk

Model Number S-100-15 (for food)
Unit 1box(250sheets)
Terms Of Use 100 degrees Celsius, 15min
AS ONE Part Number 4-205-06
Dimensions (mm) 20x150
TRUSCO Number 295-3340
M Code 33474506
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For autoclave sterilization process control. For checking the heat treatment process.
Warning
* Chemical indicator. It checks whether sterilization conditions have been reached and does not guarantee sterility.
Feature
When sterilization conditions are reached, the word "sterilized" turns black-brown. What has changed color does not return to the original color. (Irreversible type). Autoclave cards are laminated with film on the surface, so there is no concern about sticking the indicator to the material to be sterilized at high temperatures. Lot numbers are listed for each sterilization card. (S-121-20, SS-121-20) Please use it sandwiched between the items to be sterilized.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan