NiGK Sterilization Card for Autoclave (Kartu Indikator)

Sebelum PPN:
Rp869.900
Spesifikasi
Dimensions (mm)20x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For autoclave sterilization process control. For checking the heat treatment process.
Warning
* Chemical indicator. It checks whether sterilization conditions have been reached and does not guarantee sterility.
Feature
When sterilization conditions are reached, the word "sterilized" turns black-brown. What has changed color does not return to the original color. (Irreversible type). Autoclave cards are laminated with film on the surface, so there is no concern about sticking the indicator to the material to be sterilized at high temperatures. Lot numbers are listed for each sterilization card. (S-121-20, SS-121-20) Please use it sandwiched between the items to be sterilized.

Ulasan Produk

Tidak ada ulasan