CHUKOH FLO Chukoh Flow Adhesive Tape Agf-100Fr (Cello Tape) AGF-100FR 25mmx0.13mm 1roll
Rp179.900
Persediaan
Spesifikasi Produk
| Model Number | AGF-100FR |
|---|---|
| Unit | 1roll |
| Adhesive | Silicone type |
| Maximum Operating Temperature (°C) | +200 |
| Tape Length (m) | 10 |
| Tape Width (mm) | 25 |
| Base Material | PTFE impregnated glass cloth |
| Tape Thickness (mm) | 0.13 |
| TRUSCO Number | 449-4075 |
| M Code | 6553732 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 January 2020 |
| Terakhir Diperbaharui | 17 November 2025 |
Informasi Produk
Description
Chute / hopper inner coating / Non-woven fabric and papermaking dry roll coating / Heat seal crimping part coating / Insulation spacer / Connection part insulation coating / Others
Feature
Using a glass cloth as the base material, Teflon PTFE is sufficiently impregnated and fired, surface-treated with a unique method and coated with a silicon-based pressure-sensitive adhesive, which has mechanical strength.Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||



















































































































































/CHUKOH%20FLO%20Chukoh%20Flow%20Adhesive%20Tape%20Agf-100Fr%20(Cello%20Tape)%20AGF-100FR%2025mmx0_13mm%201roll/17S013298043-2.jpg)