TERAOKA Conductive Copper Foil Adhesive Tape No.8323 25mm 1roll

#Nomor SKU S013284329
Wishlist
Rp919.900
Persediaan

Spesifikasi Produk

Model Number No.8323
Unit 1roll
Electric Resistance (ohm/cm²) 0.04
Color Dark brown
Base Material Rolled copper foil
Tape Width (mm) 25
Adhesive strength (N / 25mm) 8.85
Tape Length (m) 20
Tensile Strength (N/25mm) 98.1
Main Uses For electric and electronic
Substrate ThickNess (mm) 0.035
Tape Thickness (mm) 0.07
Core Diameter (mm) 76
Adhesive Strength (N/10mm) 3.43
Adhesive Acrylic conductive
Characteristic Conductive, flame retardant
TRUSCO Number 430-6821
M Code 06393791
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For electronic equipment Shielding cables for electromagnetic waves, short-circuiting of shielded switching transformers such as connectors, etc. Static electricity removal and grounding, etc.
Feature
High conductivity can be obtained stably both in the vertical direction (thickness direction) and in both directions. Flame retardant (UL510 Flame retardant acquired) Soldering on the back is possible.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan