TERAOKA Conductive Copper Foil Adhesive Tape

Sebelum PPN:
Rp549.900 - Rp919.900
Spesifikasi
ColorDark brown
Base MaterialRolled copper foil
Adhesive strength (N / 25mm)8.85
Tape Length (m)20
Adhesive Strength (N/10mm)3.43
Core Diameter (mm)76
Substrate ThickNess (mm)0.035
Tensile Strength (N/25mm)98.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For electronic equipment Shielding cables for electromagnetic waves, short-circuiting of shielded switching transformers such as connectors, etc. Static electricity removal and grounding, etc.
Feature
High conductivity can be obtained stably both in the vertical direction (thickness direction) and in both directions. Flame retardant (UL510 Flame retardant acquired) Soldering on the back is possible.

Ulasan Produk

Tidak ada ulasan