Taica Sn Sheet SN-5 1pc

#Nomor SKU S013283162
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number SN-5
Unit 1pc
Working Frequency (Hz) 40 - (recommended)
Resonance Frequency Point (Hz) 29-23
Resonance Magnification (dB) 8
Proper Load (kg/sheet) 2to5
Deflection (mm) 1.5-2.5
Material Silicone gel
Width (mm) 100
Color Green
Length (mm) 100
Thickness (mm) 7
TRUSCO Number 396-6721
M Code 09205104
Berat (Kg) 1.0
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-vibration for various devices such as test equipment, optical equipment, electronic equipment, and OA equipment.
Warning
* Arrange so that the center of gravity of the vibration-proof object is stable. Install so that the load is evenly applied to the protrusions arranged according to the object to be damped. If a plate is used on the top of the SN sheet, the load will be applied evenly. Please peel off the protective PET film on the bottom.
Feature
By dividing according to the load or increasing the number of sheets, it can correspond to a wide load range. There is no fixation, and it can be easily installed just by laying or sandwiching it under the equipment. The resonance magnification is small and the roll is small and stable.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan