Taica Sn Sheet

Sebelum PPN:
Rp1.099.900
Spesifikasi
MaterialSilicone gel
Thickness (mm)7
Length (mm)100
Width (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-vibration for various devices such as test equipment, optical equipment, electronic equipment, and OA equipment.
Warning
* Arrange so that the center of gravity of the vibration-proof object is stable. Install so that the load is evenly applied to the protrusions arranged according to the object to be damped. If a plate is used on the top of the SN sheet, the load will be applied evenly. Please peel off the protective PET film on the bottom.
Feature
By dividing according to the load or increasing the number of sheets, it can correspond to a wide load range. There is no fixation, and it can be easily installed just by laying or sandwiching it under the equipment. The resonance magnification is small and the roll is small and stable.

Ulasan Produk

Tidak ada ulasan