SIBATA Residual Chlorine Analyzer 080540-521 1pc

Rp2.499.900
Persediaan

Spesifikasi Produk

Model Number 080540-521
Unit 1pc
Body Weight (g) 300 (case included)
Type With reagent (for 100 DPD powder reagents)
Standard Colorimetric Plate 0.05, 0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.8, 1.0, 1.3, 1.5, 2.0
Set Contents Residual chlorine meter (with 12 colorimetric plates), vinyl case, 3 square test tubes (with scale)
Measuring Method DPD method
TGK Part Number 371-80-64-23
Measurement Range (mg/L) 0.05-2.0
Body Dimensions (mm) 67x34x157
AS ONE Part Number 6-9785-02
TRUSCO Number 418-2642
M Code 33245195
Berat (Kg) 0.4
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For water quality management of tap water, pools, public baths, dialysis water (total residual chlorine), etc.
Warning
* Samples containing a lot of interfering substances such as hot spring water and seawater may not be measured.
Feature
This is a simple measurement method based on a reaction that reacts specifically when DPD reagent is added to water containing residual chlorine, and exhibits a light reddish purple color according to the amount of residual chlorine. The reagent addition operation is performed once (when measuring the total residual chlorine, the operation is performed twice using the optional potassium iodide together). A measuring instrument that can distinguish between free residual chlorine and total residual chlorine. Colorimetric plate removal type.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan