SIBATA Residual Chlorine Analyzer

Sebelum PPN:
Rp2.499.900
Spesifikasi
Body Weight (g)300 (case included)
TypeWith reagent (for 100 DPD powder reagents)
Standard Colorimetric Plate0.05, 0.1, 0.2, 0.3, 0.4, 0.5, 0.6, 0.8, 1.0, 1.3, 1.5, 2.0
Set ContentsResidual chlorine meter (with 12 colorimetric plates), vinyl case, 3 square test tubes (with scale)
Measuring MethodDPD method
TGK Part Number371-80-64-23
AS ONE Part Number6-9785-02
Body Dimensions (mm)67x34x157
Measurement Range (mg/L)0.05-2.0
TRUSCO Number418-2642

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
For water quality management of tap water, pools, public baths, dialysis water (total residual chlorine), etc.
Warning
* Samples containing a lot of interfering substances such as hot spring water and seawater may not be measured.
Feature
This is a simple measurement method based on a reaction that reacts specifically when DPD reagent is added to water containing residual chlorine, and exhibits a light reddish purple color according to the amount of residual chlorine. The reagent addition operation is performed once (when measuring the total residual chlorine, the operation is performed twice using the optional potassium iodide together). A measuring instrument that can distinguish between free residual chlorine and total residual chlorine. Colorimetric plate removal type.

Ulasan Produk

Tidak ada ulasan