Plus (Stationery) Glue Tape Norino (Norino Pro) Stick Firmly (22M) TG-1221(39253) 1pc

#Nomor SKU S013274566
Wishlist
Rp68.900
Persediaan

Spesifikasi Produk

Model Number TG-1221(39253)
Unit 1pc
Type Can be stuck firmly
Product Type Body (refillable)
Color blue
Mixing Rate (%) 95% recycled resin (body case: 100% recycled ABS)
Tape Width (mm) 8.4
Tape Length (m) 22
Body Dimensions (mm) 93x24x45
Material 95% recycled resin (body case = 100% recycled ABS)
TRUSCO Number 836-4509
M Code 19821534
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The exclusive replacement tape and the main unit are all compatible.
* It cannot be used on paper with oil, such as color copy.
* Please use in the room temperature range of 15 degrees Celsius ~ 35 degrees Celsius.
Feature
"Duty type" tape that can be stuck firmly Tape glue with the professional specifications of long tape and long life Equipped with the functions unique to the professional specifications 1. "Power gear" that is hard to get tangled (patent pending) 2. Clean roller that can be stuck on cleanly (patent pending)-Collects glue residue accumulated on the tip and attaches it with a clean head for comfortable gluing. Guide "(patent pending) - Turn on the" Hashi-pita "switch on the back of the main unit, and the guide will come out. - Hook the guide to the edge of the paper and pull it. "Push open cap" that can be operated only by pressing the "PUSH" button on the main unit, the cap opens and can be used easily with one hand. Saving waste design that does not discard the design "spin head" roller and tip head, easy to refill
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait