Plus (Stationery) Glue Tape Norino (Norino Pro) Stick Firmly (22M)

Sebelum PPN:
Rp68.900
Spesifikasi
TypeCan be stuck firmly
Product TypeBody (refillable)
Colorblue
Mixing Rate (%)95% recycled resin (body case: 100% recycled ABS)
Tape Width (mm)8.4
Tape Length (m)22
Body Dimensions (mm)93x24x45
Material95% recycled resin (body case = 100% recycled ABS)
TRUSCO Number836-4509

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* The exclusive replacement tape and the main unit are all compatible.
* It cannot be used on paper with oil, such as color copy.
* Please use in the room temperature range of 15 degrees Celsius ~ 35 degrees Celsius.
Feature
"Duty type" tape that can be stuck firmly Tape glue with the professional specifications of long tape and long life Equipped with the functions unique to the professional specifications 1. "Power gear" that is hard to get tangled (patent pending) 2. Clean roller that can be stuck on cleanly (patent pending)-Collects glue residue accumulated on the tip and attaches it with a clean head for comfortable gluing. Guide "(patent pending) - Turn on the" Hashi-pita "switch on the back of the main unit, and the guide will come out. - Hook the guide to the edge of the paper and pull it. "Push open cap" that can be operated only by pressing the "PUSH" button on the main unit, the cap opens and can be used easily with one hand. Saving waste design that does not discard the design "spin head" roller and tip head, easy to refill

Ulasan Produk

Tidak ada ulasan

Halaman Terkait