NOGA LED Magnet Stand LED3000 1unit

#Nomor SKU S013255534
Wishlist
Rp3.799.900
Persediaan

Spesifikasi Produk

Model Number LED3000
Unit 1unit
Mass (kg) 1.4
Power Consumption (W) 6
Power Cord (m) 2
Luminous Flux (Lm) 540
LED 6 lights
Overall Height (mm) 343
Dimensions (mm) (Kasabe) phi 26xLength 398
Power Supply (V) AC100
Light Bulb Types led
TRUSCO Number 355-7731
M Code 34567041
Berat (Kg) 1.6
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A large area becomes bright because the latest LED bulbs are placed in a wide area in the long tube. You can open and view A4 size catalogs and brightly illuminate drawings and materials. Ultra-low power consumption (6W) saves a great deal of electricity. With an 80kgf on / off magnet, it can be easily fixed on an iron plate. The magnet weighs 1 kg and can be used on a desk with the magnet turned off.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan