NOGA LED Magnet Stand

Sebelum PPN:
Rp3.799.900
Spesifikasi
Mass (kg)1.4
Power Cord (m)2
Luminous Flux (Lm)540
LED6 lights
Overall Height (mm)343
Dimensions (mm)(Kasabe) phi 26xLength 398
Light Bulb Typesled
Power Consumption (W)6
Power Supply (V)AC100
TRUSCO Number355-7731

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
A large area becomes bright because the latest LED bulbs are placed in a wide area in the long tube. You can open and view A4 size catalogs and brightly illuminate drawings and materials. Ultra-low power consumption (6W) saves a great deal of electricity. With an 80kgf on / off magnet, it can be easily fixed on an iron plate. The magnet weighs 1 kg and can be used on a desk with the magnet turned off.

Ulasan Produk

Tidak ada ulasan