Kinki Factory Caterpillar Slide Duster Gun Beta (Beta) (Nosel Semprot Angin) K-CPD-beta 1pc

#Nomor SKU S013243753
Wishlist
Rp1.099.900
Persediaan

Spesifikasi Produk

Model Number K-CPD-beta
Unit 1pc
Set Pressure Range (MPa) 0-1.0
Maximum Operating Pressure (MPa) 1
Air Consumption (L/minute) 355 (at the time of 0.4MPa)
Noise Value (dB) 73 (at the time of 0.4MPa)
Operating Temperature (°C) -10 to 60
Weight (g) 95
Material Brass, aluminum, rubber (NBR), ABS
Fluid Used Compressed air
TRUSCO Number 411-0285
M Code 40168222
Berat (Kg) 0.1
Tanggal Produk Terdaftar 28 January 2020
Terakhir Diperbaharui 31 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By providing a slide mechanism on the grip, it is possible to perform fixed blow at the point flow rate setting without torque stress of air on / off, air flow adjustment, trigger / button, etc. Outstanding handling. Anyway, lightweight. The nozzle is a special nozzle [K-CPD-betaN] that sprays a wide angle with a cut surface cedar.
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan