Kinki Factory Caterpillar Slide Duster Gun Beta (Beta) (Nosel Semprot Angin)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Set Pressure Range (MPa)0-1.0
Noise Value (dB)73 (at the time of 0.4MPa)
Operating Temperature (°C)-10 to 60
Weight (g)95
Air Consumption (L/minute)355 (at the time of 0.4MPa)
Fluid UsedCompressed air
MaterialBrass, aluminum, rubber (NBR), ABS
Maximum Operating Pressure (MPa)1
TRUSCO Number411-0285

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
By providing a slide mechanism on the grip, it is possible to perform fixed blow at the point flow rate setting without torque stress of air on / off, air flow adjustment, trigger / button, etc. Outstanding handling. Anyway, lightweight. The nozzle is a special nozzle [K-CPD-betaN] that sprays a wide angle with a cut surface cedar.

Ulasan Produk

Tidak ada ulasan