3M Smart Seal Tape 4422 Black 50mmx12m 1roll

#Nomor SKU S013174811
Wishlist
Harga spesial Rp1.299.900 Harga normal Rp1.899.900
Persediaan
Diskon 31%
Promo

Spesifikasi Produk

Model Number 4422
Unit 1roll
Adhesive Strength (N/mm) 9.4/10
Operating Temperature Range (°C) -30 ~ 100
Color Black
Width (mm) 50
Length (m) 12
Thickness (mm) 0.8
Tensile Strength (N/mm) 21/10
Base Material ionomer film
Adhesive Acrylic
Adhesive Type Powerful
Operating Temperature Limit (°C) -30 to 100
Tensile Strength (N/10mm) 21
TRUSCO Number 352-9002
M Code 37053527
Berat (Kg) 0.5
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 20 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
A unique and easy-to-use sealing material that combines an ionomer film with excellent unevenness and wear resistance and a special acrylic foam with high tackiness and excellent weather resistance and sealability. Work time can be shortened compared to liquid sealing materials. Application : Prevent weed growth. (Paste on the road) Waterproof seals for various structures. As an alternative to silicon sealers. Waterproof seal for truck top plate. Seals for outdoor tank joints. Simple repair of roofs and outer walls.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan