3M Self-fusing Insulating Tape 2242 19 19mmx4.5m 1roll

#Nomor SKU S013174514
Wishlist
Rp199.900
Persediaan

Spesifikasi Produk

Model Number 2242 19
Unit 1roll
Tensile Strength (N/mm) 98/10
Continuous Use Temperature (°C) 90
Dielectric breakdown strength 10kV / mm
Color black
Width (mm) 19
Length (m) 4.5
Thickness (mm) 0.76
Base Material EP rubber
Dielectric Breakdown Voltage (kV/mm) 10
Feature Electrical insulation, waterproof
Main application For electrical insulation
Release Liner Yes
Tensile Strength (N/10mm) 98
TRUSCO Number 356-2476
Type Self fusion
M Code 37052863
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 08 April 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
Lead-free type. Excellent electrical insulation and waterproofness. This is an electrical insulating tape where the tapes stick together by self-bonding. Application : Insulation, waterproofing, sealing, etc. for wire connections. Repairing water pipe leaks. Insulation and waterproofing of uneven parts.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan