3M High-Performance Line Tape 471 Green 50mmx18.2m 1roll

#Nomor SKU S013172510
Wishlist
Harga spesial Rp689.900 Harga normal Rp1.699.900
Persediaan
Diskon 59%
Promo

Spesifikasi Produk

Model Number 471
Unit 1roll
Adhesive Strength (N/mm) 3.33/10
Tensile Strength (N/mm) 27/10
Color Green
Width (mm) 50
Thickness (mm) 0.13
Length (m) 18.2
Base Material Vinyl chloride
Adhesive Rubber
AS ONE Part Number 1-7225-06
Main application For display and safety
Release Liner None
Tensile Strength (N/10mm) 27
TRUSCO Number 334-7346
Where to Use Indoor
M Code 37059766
Berat (Kg) 0.1
Tanggal Produk Terdaftar 25 December 2019
Terakhir Diperbaharui 09 September 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
It is difficult to leave glue when peeling off. Excellent durability, wear resistance, moisture resistance, and chemical resistance. Familiarity is good, and once extended, it is difficult to return to its original shape. Paper dust is not generated because of the plastic core. Easy to replace without adhesive residue The winding core is resinous and can be used in clean rooms. Abundant color variations and ideal for 5S management Application : For indoor use. For color coding such as pipes. For plating masking. For lane markings.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait