AS ONE Tubing Pump 1973 TP-1973 1pc

#Nomor SKU S012318797
Wishlist
Rp9.999.900
Persediaan

Spesifikasi Produk

Model Number TP-1973
Unit 1pc
AS ONE Part Number 1-7580-12
Accessories AC adapter
Applicable Tube (Hose) Inner Outer Diameter (mm) 3.1×6.5
Body Dimensions (mm) 145×68×115
Compatible Tube Soft tubes such as Tygon (R), Silicon, Viton (R), etc.
Electrical Plug 2P
Mass (g) 620
Maximum Discharge Volume (ml/minute) 62-90
Power Cord (m) 1.6
Rated Voltage (V) 8 to 24
Power Supply (V) 100 (AC)/(50/60Hz)
M Code 33183726
Berat (Kg) 0.9
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Since it is self-priming, no priming is required.
The tube can be replaced with one touch by opening the front cover.
It is possible to transport viscous liquids such as slurry.
The load (torque) applied to the motor is displayed with an LED indicator. Rotation control by microcomputer provides stable pump action from low speed (1973D/1973R).
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait