AS ONE Dry Aspirator Compact DAS-01 1pc

#Nomor SKU S012288953
Wishlist
Rp8.399.900
Persediaan

Spesifikasi Produk

Model Number DAS-01
Unit 1pc
AS ONE Part Number 2-7838-11
Current (A) 0.8
Power Supply (V) 100 (AC)/(50/60Hz)
Connection Diameter (mm) 7.5
Dimensions (mm) 268 x 107 x 295 (excluding protrusions)
Exhaust Speed at 50/60Hz (L/minute) 8/9.6
Spesifikasi bourdon tube vacuum gauge
Ultimate Vacuum (kPa) -75
Warranty Period 3 years
M Code 40466833
Berat (Kg) 5.0
Tanggal Produk Terdaftar 26 November 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A dry aspirator with a built-in diaphragm dry pump.
It can be used even where there is no running water.
Can be used for various applications that require vacuum/decompression, such as evaporators, vacuum filtration, and defoaming.
Stable suction is possible because there is no decrease in suction power due to rise in water temperature.
You can use it conveniently with a vacuum adjustment function that allows you to adjust the degree of vacuum.
It has a compact size that is easy to use on a tabletop, and it comes with a handle, so it is convenient to carry.
Peringatan
For more details regarding ensuring stock availability, please contact us first.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan