AS ONE Dry Aspirator Compact

Sebelum PPN:
Rp8.399.900
Spesifikasi
AS ONE Part Number2-7838-11
Current (A)0.8
Power Supply (V)100 (AC)/(50/60Hz)
Dimensions (mm)268 x 107 x 295 (excluding protrusions)
Connection Diameter (mm)7.5
Exhaust Speed at 50/60Hz (L/minute)8/9.6
Specificationbourdon tube vacuum gauge
Ultimate Vacuum (kPa)-75
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A dry aspirator with a built-in diaphragm dry pump.
- It can be used even where there is no running water.
- Can be used for various applications that require vacuum/decompression, such as evaporators, vacuum filtration, and defoaming.
- Stable suction is possible because there is no decrease in suction power due to rise in water temperature.
- You can use it conveniently with a vacuum adjustment function that allows you to adjust the degree of vacuum.
- It has a compact size that is easy to use on a tabletop, and it comes with a handle, so it is convenient to carry.

Ulasan Produk

Tidak ada ulasan