NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung 950 Olive 1pc

#Nomor SKU S012173211
Wishlist
Rp12.999.900
Persediaan

Spesifikasi Produk

Model Number 950
Unit 1pc
Interior Dimensions (mm) 521x389x257
Exterior Dimensions (mm) 579x465x297
Material Lightweight NK-7 resin
Lid Depth (mm) 53
Base Depth (mm) 203
Color Olive
Water Resistant (IP67) Yes
Temperature Range (°C) Min -29°C (-20°F), Max 60°C (140°F)
Maximum Buoyancy (lbs) 110.0
Berat (Kg) 13.3
Tanggal Produk Terdaftar 23 October 2019
Terakhir Diperbaharui 27 May 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With this version of the 950, every component of your DJI Phantom drone is protected. Pre-cut foam fits everything-the drone, its accessories, batteries and even spare parts. The propellers remain fastened and secure, whereas a protective sleeve keeps your gimbal from shifting (DJI 3). Equipped with polyurethane wheels and a waterproof resin shell, this media case is up for anything nature throws its way. This case is also compatible with all DJI Phantom models including 3, 4 Pro, 4 Pro+ 4 Pro+ 2.0 and 4 RTK.

Ketentuan dan Kondisi Barang

Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan