NANUK Kotak Penyimpanan DJI Phantom 4 Dengan Busa Pelindung 945 Yellow 1pc
Rp6.799.900
Persediaan
Spesifikasi Produk
| Model Number | 945 |
|---|---|
| Unit | 1pc |
| Interior Dimensions (mm) | 559x432x208 |
| Exterior Dimensions (mm) | 638x505x224 |
| Material | Lightweight NK-7 resin |
| Lid Depth (mm) | 53 |
| Base Depth (mm) | 155 |
| Color | Yellow |
| Water Resistant (IP67) | Yes |
| Temperature Range (°C) | Min -29°C (-20°F), Max 60°C (140°F) |
| Maximum Buoyancy (lbs) | 120.0 |
| Berat (Kg) | 12.0 |
| Tanggal Produk Terdaftar | 23 October 2019 |
| Terakhir Diperbaharui | 27 May 2025 |
Informasi Produk
Description
This media case features pre-cut protective foam for your DJI Phantom 4. It provides cushioned space for the drone and its accessories, including a protective sleeve for your gimbal (DJI 3 only) and a secure propeller compartment. The media case's patented PowerClaw latches never open unexpectedly while the NK-7 shell offers great shock absorption. This case is compatible with all DJI Phantom models including 1, 2, 3, 4 Pro, 4 Pro+ and 4 Pro+ 2.0.
Ketentuan dan Kondisi Barang
Pengembalian Barang 14 hari
Berubah pikiran tidak dapat diterima. Lihat selengkapnya
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan