SKF Deep Groove Ball Bearing Single Row with Seals 2Z Series (Laher) 6008-2Z 1pc

#Nomor SKU S011128977
Wishlist
Rating:
100% of 100
(4)
Harga spesial Rp119.900 Harga normal Rp129.900
Persediaan
Diskon 7%
Promo

Spesifikasi Produk

Model Number 6008-2Z
Unit 1pc
JIS Grade -
Body Material Carbon Chromium Steel
Shield Shape Both Sides Steel Plate Striking Shield
Races the Number of Columns Single Row
Bore Diameter d (mm) 40
The Rolling Element Material Carbon Chromium Steel
Limiting Speed (rpm) 11000
Load Direction Radial
The Outer Ring Type Flat
Bearing Ring Shape Deep Groove Ball Bearings
Width B (mm) 15
Outside Diameter D (mm) 68
Basic Static Load Rating C0 (kN) 11.6
Basic Dynamic Load Rating C (kN) 17.8
Bore Type Cylindric
Cage Sheet Metal
Radial Internal Clearance CN
Lubricant Grease
Reference Speed (rpm) 22000
M Code 87017856
Berat (Kg) 0.1
Tanggal Produk Terdaftar 30 August 2019
Terakhir Diperbaharui 02 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
Warning
Image may differ from product. See the technical specification for details.
Feature
- Integral sealing prolongs bearing service life
- Simple, versatile and robust design
- Low friction and high-speed capability
- Accommodate radial and axial loads in both directions
- Require little maintenance

Dokumentasi Produk

Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk