monotaro Two-Wheeled Vehicle Stand For Rear M-TLMSD 1unit

#Nomor SKU S010858240
Wishlist
Rp929.900
Persediaan

Spesifikasi Produk

Model Number M-TLMSD
Unit 1unit
Caster Diameter (Φmm) 70
Pipe diameter (Φmm) 35
Dimensions (Length L x Width W x Height H) (mm) 750×550×365
Applicable Width (mm) 275~330
Allowable Load (kg) 160 (with uniform load)
Effective height (mm) 320
M Code 45113354
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 5.4
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a maintenance stand that is indispensable when servicing the rear wheels of a motorcycle.
It can be easily lifted around the rear by hanging it on the swing arm.
Since the material of the claw part is rubber, the swing arm is not easily scratched.
By adjusting the width of the attachment, it is a general-purpose type that can be used for various vehicle models.
*Please do not use it for any purpose other than its intended purpose. *Inspect each part before each use, and if there is any deformation, damage, missingness, or corrosion in the receiver or stand body, immediately stop using it. *The stand may move due to vibration when lifted up or by turning the handle to the left or right. Please check before use. *Be sure to tighten and secure during assembly. If it is not tightened tightly, it may cause the pipe to wobble during use, which is very dangerous. * When performing work, be sure to perform work in a safe state with the stand and vehicle stabilized on a level surface. * Adjust the receiving part according to the width of the swing arm and securely tighten the adjustment fixing knob. *When performing a stand lift, make sure that the swing arm holder is securely engaged before lifting up. * Do not start the engine with the lift up. The receiver may come off due to vibration. *Do not ride with the lift up. The stand may be damaged or deformed due to excessive weight. * Do not turn the handle to the left or right when the lift is up. The lift fixing position may shift and the receiver may come off. *The rubber on the stand hook and swing arm holder cannot be replaced.
Feature
This is a maintenance stand that is indispensable when servicing the rear wheel of a motorcycle.
It can be easily lifted around the rear on a swing arm.
Because the material of the nail part is rubber, it is difficult for the swing arm to be scratched.
It is a general-purpose type that can be used for various types of vehicles by adjusting the width of the attachment.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan