monotaro Two-Wheeled Vehicle Stand For Rear

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp929.900
Spesifikasi
Dimensions (Length L x Width W x Height H) (mm)750×550×365
Allowable Load (kg)160 (with uniform load)
Applicable Width (mm)275~330
Effective height (mm)320
Caster Diameter (Φmm)70
Pipe diameter (Φmm)35

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
It is an essential maintenance for the stand at the time of wheel maintenance after the bike. It is possible to lift the easy rear around over to the swing arm. Since the material of the claw part is rubber making it difficult to be scratched on the swing arm. It has become a general-purpose type which can be used in the various models by adjusting the width of the attachment.

Ulasan Produk

Tidak ada ulasan