monotaro Turntable M-019C 1unit
Rp179.900
Persediaan
Spesifikasi Produk
| Model Number | M-019C |
|---|---|
| Unit | 1unit |
| Material | ABS resin |
| Mass (kg) | 0.57 |
| Dimensions (Diameter Ø X Height H) (mm) | 320 x 20 |
| Total Load Capacity (Kg) | 60 |
| M Code | 69315724 |
| Garansi Unit | 12 bulan |
| Garansi Part | 12 bulan |
| Garansi Service | 12 bulan |
| Berat (Kg) | 0.7 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 07 March 2026 |
Informasi Produk
Description
When confirming by sharing a PC monitor with multiple people.
Warning
- Do not use for anything other than its intended purpose.- Install horizontally on a flat place where people and objects are hard to hit. If it is tilted, it may not rotate smoothly. Also, dropping the main unit or the load may cause damage or injury.
- Please do not give a strong impact to this product. It may cause damage.
- Exposure to fire, high temperature and humidity, or direct sunlight for a long time may cause damage or deterioration.
- Do not place near liquids or dusty places. It will be the cause of the failure.
- If this product is damaged or deteriorated, stop using it immediately. Continued use may cause injury or accident.
Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan