monotaro Snap Hook (Gantungan Karabiner) MTF-6 1pc
Rp9.900
Persediaan
Spesifikasi Produk
| Model Number | MTF-6 |
|---|---|
| Unit | 1pc |
| Dimensions w (mm) | 29 |
| Dimension D1 (mm) | 7 |
| Size L (mm) | 60 |
| Reference Working Load (kN) | 0.5 |
| Dimension D (mm) | 6 |
| Dimensions s (mm) | 8 |
| Dimensions d2 (mm) | 18 |
| Finish Material | Steel / electro-galvanized processing |
| M Code | 21035026 |
| Berat (Kg) | 0.1 |
| Tanggal Produk Terdaftar | 28 June 2019 |
| Terakhir Diperbaharui | 04 April 2026 |
Informasi Produk
Description
As Joint bracket
Warning
Please do not use for any purpose other than. The notation size there is some tolerance. Please do not apply a load that exceeds the reference working load. Or hanging a person, please do not use in applications such as involved in the life of the like to be used in the overhead of the people. Check the product before use, if an abnormality is Miataru, please discontinue use immediately. When used in a state that gave excessive twisting or bending to the product, it may be damaged.Ketentuan dan Kondisi Barang
Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
WARRANTY MonotaRO Private Brand (1 year)
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/monotaro%20Snap%20Hook%20(Gantungan%20Karabiner)%20MTF-6%201pc/S010851593-1.jpg)