monotaro Tempat Sampah/Tong Sampah Sensor Stainless (Tempat Sampah Sensor) M702 Silver 1unit

#Nomor SKU S010842768
Wishlist
Rp1.699.900
Persediaan

Spesifikasi Produk

Model Number M702
Unit 1unit
Color Silver
Capacity (L) 9
Power Supply 4 AAA batteries (sold separately)
Shape Round type
Material Stainless steel (SUS410)
Product Type Body + lid
Dimensions (mm) About 255 × 268 × 380
Type of lid Automatic
M Code 74043034
Berat (Kg) 2.7
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 December 2025
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lid can be opened and closed automatically with a sensor. After the lid opens, it will automatically close after about 5 seconds. It can also be opened and closed with the push of a button. You can check the opening and closing time of the lid on the liquid crystal display. You can easily install and replace the garbage bag in the tank.
For dumping garbage in offices, public facilities, hospitals, schools and factories
*Do not use more than the capacity. *Please do not put anything on top of the trash can or sit on it. ※Please do not give a shock or drop it. *Do not place near moisture or fire.
Warning
Please do not use more than capacity. . Please do not sit or place objects on top of the trash. . Please do not drop or give a shock. . Please do not place in the vicinity of the moisture and fire.
Feature
The lid can be opened and closed automatically with a sensor type.
After the lid opens, it closes automatically after about 5 seconds.
Opening and closing is also possible with the push of a button.
You can check the opening and closing time of the lid on the LCD.
The garbage bag can be easily installed and replaced in the tank.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan

Halaman Terkait