monotaro Indoor Clothes Drying Bracket White 1pc

#Nomor SKU S010814581
Wishlist
Rp379.900
Persediaan

Spesifikasi Produk

Unit 1pc
Accessories 1 x a wall hook, tapping screws 4 x 50 (ceiling mounting) 2 x, (hook attached with wall) tapping screw 4 x 16 2 x, Instruction Manual x 1
Base Material ABS resin + SUS304
Overall Length (mm) 470,610 (two-stage adjustment)
Color white
Allowable Load (kg) 8
Material (Joint Grip) Polyethylene
Material (Spring Cover) Polyethylene
Material (pipe) Aluminium
Material (Ring) ABS Resin
Material (Wall with Hooks) ABS resin
M Code 82614708
Berat (Kg) 0.2
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 12 May 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For clothes in the room.
Warning
Since this product is for home use, please do not use it for any other purpose than clothes. . Please do not suspended the goods of more than 8kg. . Pipe, to the clothes rod, please do not step on or hang from. . Usually, people and goods, please do not use on the pet, and the like. . Please do not bend the pipe itself. . When this product has deteriorated in the crack, etc., please replace with a new one. . Please refer to the regular care. . At the time of mounting, the right place, on the consideration the strength of the skeleton side, because of falling accident prevention, please construction so that sufficient mounting strength can be secured. . It should be noted that, taking into account the thickness of the ceiling material or the like, please construction it is important to consider the selection of fittings. . Emergency exit, please be mounted in a location that does not interfere with such evacuation hatch.
Feature
-Convenient for hanging poles on the ceiling and hanging clothesline. The hanging bar can be adjusted in two stages from 470 to 610.
-When not in use, remove the suspension pole and use the attached hook to store it on the wall.
-One unit can be purchased. Use one unit or two units.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk

Tidak ada ulasan