monotaro Indoor Clothes Drying Bracket

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp379.900
Spesifikasi
Accessories1 x a wall hook, tapping screws 4 x 50 (ceiling mounting) 2 x, (hook attached with wall) tapping screw 4 x 16 2 x, Instruction Manual x 1
Overall Length (mm)470,610 (two-stage adjustment)
Colorwhite
Allowable Load (kg)8
Base MaterialABS resin + SUS304
Material (Joint Grip)Polyethylene
Material (Ring)ABS Resin
Material (Spring Cover)Polyethylene
Material (Wall with Hooks)ABS resin
Material (pipe)Aluminium

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
For clothes in the room.
Warning
Since this product is for home use, please do not use it for any other purpose than clothes. . Please do not suspended the goods of more than 8kg. . Pipe, to the clothes rod, please do not step on or hang from. . Usually, people and goods, please do not use on the pet, and the like. . Please do not bend the pipe itself. . When this product has deteriorated in the crack, etc., please replace with a new one. . Please refer to the regular care. . At the time of mounting, the right place, on the consideration the strength of the skeleton side, because of falling accident prevention, please construction so that sufficient mounting strength can be secured. . It should be noted that, taking into account the thickness of the ceiling material or the like, please construction it is important to consider the selection of fittings. . Emergency exit, please be mounted in a location that does not interfere with such evacuation hatch.
Feature
Attach the pole to the ceiling, it is useful for hanging the laundry pole. Hanger rod can be a two-step adjustment of 470-610. It is to remove the pole for hanging when not in use, can be stored in a wall surface or the like by using the supplied hook. One so you can purchase a single unit use, please contact in applications, such as two use.

Ulasan Produk

Tidak ada ulasan