monotaro Paper cutter A3 cutting type 10/12 sheets (Trimmer) 1unit

#Nomor SKU S010799413
Wishlist
Rating:
100% of 100
(2)
Rp619.900
Persediaan

Spesifikasi Produk

Unit 1unit
Dimensions (width W x length L x height H) (mm) 396×635×267
Suitable Size A3 (for long side)
Cutting Shredding type
Maximum Sheet Number to Cut 10 sheets (80 g/m <sup>2</sup> )/12 sheets (70 g/m <sup>2</sup> )
Cutting Width (mm) 430
Blade Material iron
Material (Main Unit) Bottom plate: HIPS, Handle: ABS, Transparent baffle: PS, Top ruler: PVC, Fixed knife: steel, Protective buckle: Iron, Foot pad: Silicone
M Code 31565224
Garansi Unit 12 bulan
Garansi Part 12 bulan
Garansi Service 12 bulan
Berat (Kg) 2.9
Tanggal Produk Terdaftar 28 June 2019
Terakhir Diperbaharui 03 October 2026
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe with a safety shield! Can be removed.
After use, it can be fixed with a safety lock.
Comes with a paper holder and guide bar that are convenient for cutting dimensions.
For paper cutting work.
* Please do not use it for anything other than cutting paper.
* Please use within the number of cut sheets.
* When working, use it in a horizontal and stable place.
* Be sure to remove metal such as clips and needles before use.
* Do not cut paper with adhesive.
* Do not cut anything other than paper.
Warning
- Please do not use other than paper cutting.
- Please use within the number of cut.
- Please use it on a level and stable place when working.
- Be sure to remove metal such as clips and needles before use.
- Do not cut paper with adhesive.
- Please do not cut anything other than paper.

Ketentuan dan Kondisi Barang

Bergaransi
Informasi garansi bisa ditemukan di spesifikasi produk.
WARRANTY MonotaRO Private Brand (1 year)
Ketersediaan Barang
Terjual > 5
Subtotal
GRATIS ONGKIR* ke Jabodetabek, Banten,
Jabar & Jatim dengan minimum total pesanan Rp200.000 saat checkout. Lihat selengkapnya

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...

Ulasan Produk